Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Drill Sets
A191 NO.419 (19 Piece) Jobber Drill Set Plastic Cont
By Dormer
2 Reviews
Order Code:
ZT1132751X
£42.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-sets/a191-no-419-19-piece-jobber-drill-set-plastic-cont/p/ZT1132751X
Add to quotation
Schedule an order and save 5%
View all Drill Sets
Description
Series A191 HSS Jobber Drill Set No.419
19 piece
Set includes drill sizes 1.0 mm - 10.0 mm x 0.5 mm
Specifications
Specifications for A191 NO.419 (19 Piece) Jobber Drill Set Plastic Cont
Finish/Coating
Steam Tempered
Drill Length Type
Standard Length
Number of Pieces
19
Material
High Speed Steel
Cutting Direction
Right Hand
System of Measurement
Metric
Flute Construction
Ground Flute
Standards Met
DIN 338
MFR Part No.
A191419
Minimum Drill Size
1mm
Maximum Drill Size
10mm
Size Increment
0.5mm
Series
A191
Point Angle
118°
Case Type
Plastic Case
Drill Size Included
1mm to 10mm x 0.5 mm
Helix Angle
118°
Drill Diameter Gauge
No.419
ISO Category
P
Shank Type
Straight
Depth X Diameter Ratio
4xD
Flute Type
Spiral Flute
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome