Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Drill Sets
A295 NO.219 (19-Pce) HSS-E Jobber Drill Set DIN 338
By Dormer
Order Code:
ZT1132746X
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-sets/a295-no-219-19-pce-hss-e-jobber-drill-set-din-338/p/ZT1132746X
Add to quotation
Schedule an order and save 5%
View all Drill Sets
Description
Drill set in standard plastic cassette consisting out of 19 jobber length drills with straight shank
Specifications
Specifications for A295 NO.219 (19-Pce) HSS-E Jobber Drill Set DIN 338
Material
HSS-E
Shank
Cylindrical shank
Standards Met
DIN 338
Finish
Bronze
Cutting Direction
Right
Spiral Form
Standard Spiral
Product Series
A295
MFR Part No.
A295219
Series
A295
Size Increment
0.5mm
Point Angle
135°
Flute Construction
Ground Flute
Drill Size Included
1mm to 10mm
Minimum Drill Size
1mm
Case Type
Plastic Case
Finish/Coating
Bronze
Number of Pieces
19
System of Measurement
Metric
Flute Type
Spiral Flute
Depth X Diameter Ratio
4xD
Helix Angle
135°
Shank Type
Straight
ISO Category
M
P
Drill Diameter Gauge
No.219
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome