DT70727 Black & Gold Metal Drilling Set In Connectable Case (14 Piece)

Order Code: ZT4269814S

£17.99 Inc VAT (20%)


Description

The Dewalt DT70727 Black & Gold Set offers 14 drills made from High-Speed Steel. The drill bits come in sizes: 1mm, 2x 1.5mm, 2x 2mm, 2.5mm, 2x 3mm, 3.5mm, 2x 4mm, 5mm, 6mm and 8mm. They are stored in a Connectable Tough Case compatible with the TSTAK System via the Caddy and Large Tough Case.

Features:
Small Tough Case
System Set
Connectable Case allows multiple sets to be stacked and locked together
TSTAK compatible to hold all your accessory sets in one place
Compatible with the TSTAK system via the Caddy and Large Tough Case
High Speed Steel - wear resistance and longer life
Toughcore - tapered central core increases stability and durability, minimising breakage
Speed Tip - fast start, precise centering and guidance. No walking including on curved surfaces
No Spin Shank - 3 flat sides eliminates slipping in the chuck
Contains:
(14) Black & Gold HSS-G Metal Drill Bits:
1 x 1mm
2 x 1.5mm
2 x 2mm
1 x 2.5mm
2 x 3mm
1 x 3.5mm
2 x 4mm
1 x 5mm
1 x 6mm
1 x 8mm

See full description
Specifications for DT70727 Black & Gold Metal Drilling Set In Connectable Case (14 Piece)
  • Material
    High-Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome