DT70775 Mix Bit Set with Right-Angle Attachment, 80 Piece

Order Code: ZT3145175S

£79.99 Inc VAT (20%)


Description

The DEWALT DT70775 Mix Bit Set is supplied in a TOUGH CASE+, this is part of a connectable case system which is TSTAK™ compatible. Individual TOUGH CASES can be clipped together for easy transportation. Contains:

2 x 25mm Phillips Bits: PH2 & PH3.

27 x 25mm Pozi Bits: PZ1, PZ2x25 & PZ3.

28 x 25mm TORX Bits: T15, T20x25, T25 & T30.

2 x 57mm Phillips Bits: PH2 x 2.

6 x 57mm Pozi Bits: PZ1, PZ2 x 4 & PZ3.

9 x 57mm TORX Bits: T10, T15, T20 x 3, T25 x 3 & T30.

1 x Modular Right-Angle Attachment.

3 x Stubby Nut Drivers: 8mm, 10mm & 13mm.

1 x Bit Holder with Torsion Zone.

1 x ALU Magnetic Sleeve.

See full description
Specifications for DT70775 Mix Bit Set with Right-Angle Attachment, 80 Piece
  • Number of Pieces
    80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome