Extreme Tri Flute Bit 3 Piece Set 152mm

Order Code: ZT3588516S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£14.718%


Description

EXTREME® Tri Flute Bit 3 Piece Set 152mm
The DeWalt EXTREME® Tri Flute Bit 3 Piece Set is designed with 3 cutting edges to allow for up to 6x faster cutting, combined with tri-flute design for optimum chip removal. The 3 cutting spurs allow for cleaner, faster holes and extended drilling life, The full screw tip allows the bit to self-feed for ease of use and pull through. The quick-change shank fits standard Quick-Change extensions and 1/4"/6mm hex bit adaptors and also prevents spinning.

Sizes: 16, 20 & 25mm.

See full description
Specifications for Extreme Tri Flute Bit 3 Piece Set 152mm
  • Diameter
    16-25mm
  • Overall Length
    152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome