Hinge Drill Set 3 Piece

Hinge Drill Set 3 Piece

Order Code: ZT2622316SCopy

£12.29 Inc VAT (20%)
£13.9912% off


Description

• Use hinge as template by drilling directly through the holes.
• Spring-loaded sleeve has a chamfered tip to position centrally in hole.
• Replace worn drill bits by undoing hex head screw on side.
• Contents: Hinge Drill Bits; 7/64" x 87mm, 9/64" x 98mm, 11/64" x 98mm, 2.5mm hex key.
• 1/4" Hex shank.
• Model No. AK3HD

See full description
Specifications for Hinge Drill Set 3 Piece
  • MFR Part No.
    AK3HD
  • Nett Weight
    0.1kg
  • Product Type
    Hinge Drill Set
  • Number of Pieces
    3