Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Drill Sets
M19 HSS DIN338 Select-A Set 1.0MM - 10.0MM X 0.5MM
By Presto
Order Code:
ZT1237246P
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 +
£30.71
4%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-sets/m19-hss-din338-select-a-set-1-0mm-10-0mm-x-0-5mm/p/ZT1237246P
Add to quotation
View all Drill Sets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for M19 HSS DIN338 Select-A Set 1.0MM - 10.0MM X 0.5MM
Product Type
Select-A Set
Size Increment
0.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome