Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Drill Sets
M21 HSS DIN338 L/H Drill Set 3.0MM - 13.0MM X 0.5MM
By Presto
Order Code:
ZT1237248P
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-sets/m21-hss-din338-l-h-drill-set-3-0mm-13-0mm-x-0-5mm/p/ZT1237248P
Add to quotation
View all Drill Sets
Description
Description unavailable
Specifications
Specifications for M21 HSS DIN338 L/H Drill Set 3.0MM - 13.0MM X 0.5MM
Product Type
Drill Set
Type
L/H Drill Set
Material
HSS
Diameter Increment
0.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome