Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Drill Sets
M240 HSS DIN338 Jobber Drill Set 1.0MM-13.0MMX0.5MM + 3.3&4.2MM
By Presto
Order Code:
ZT1237233P
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-sets/m240-hss-din338-jobber-drill-set-1-0mm-13-0mmx0-5mm-%2B-3-3and4-2mm/p/ZT1237233P
Add to quotation
View all Drill Sets
Description unavailable
Specifications
Specifications for M240 HSS DIN338 Jobber Drill Set 1.0MM-13.0MMX0.5MM + 3.3&4.2MM
Product Type
Jobber Drill Set
Material
HSS
Size Increment
0.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome