0
1
2
3

Multi Purpose Drill Set in Robust Case

Order Code: ZT1132724X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 - 19£5.3910%
20 +£5.0915%


Description

Designed to satisfy countless tasks around the home and workshop - a drill bit for every job!. Supplied in a robust "dial a drill" case for easy selection and compact storage.

Contents:
6 x Wood Drills with "lip and spur" self centering/self starting ponts. Suitable for all types of timber. Sizes 3, 4, 5, 6, 8, 10mm.

6 x Masonry Drills with TCT drill point. Suitable for tiles, ceramics and all light building materials such as breeze-block, brick and mortar. Sizes 3, 4, 5, 6, 8, 10mm.

6 x HSS Drills (Jobber) with roll forged flutes. Suitable for use in portable powertools in all types of materials such as wood, plastics, metals and tube and sheet materials. Sizes 3, 4, 5, 6, 8, 10mm.

See full description
Specifications for Multi Purpose Drill Set in Robust Case
  • Minimum Drill Size
    3mm
  • Case Type
    Robust "dial a drill" case
  • Drill Length Type
    Standard Length
  • Drill Size Included
    8 (3)
    10 (3)
    3 (3)
    6 (3)
    4 (3)
    5 (3)
  • Number of Pieces
    18
  • Flute Construction
    Roll Forged
  • Cutting Direction
    Right Hand
  • Material
    High Speed Steel
  • System of Measurement
    Metric
  • Maximum Drill Size
    10mm
  • MFR Part No.
    SEN0259500K
  • Size Increment
    1mm
  • Range
    3mm to 10mm
  • Drill Bit Type
    Masonry Drill Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome