0
1
2

Planet Micro Drill Set - 20 HSS Twist Drills 0.3mm-1.5mm

Order Code: ZT1206635S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The Planet Micro Drill Set is ideal for engineering, hobby, and craft applications. Made from high-speed steel, the twist trills range from 0.3mm - 1.5mm. They are suitable for drilling soft metals, wood, plastics, and other similar materials. All bits can be used with the Planet Pin Vice Set (PNV4). The dispensing hanging box makes getting the right bit easy. Just slide the clear part until the hole is over the size you need.

Wire Gauge no. 61-80. Metric 0.3mm - 1.5mm

Sizes (mm): 0.3, 0.35, 0.4, 0.45, 0.5, 0.55, 0.6, 0.65, 0.7, 0.75, 0.8, 0.85, 0.9, 0.95, 1, 1.1, 1.2, 1.3, 1.4, 1.5

Wire gauge: 61, 62, 63, 64, 65, 66, 67, 68, 69, 70, 71, 72, 73, 74, 75, 76, 77, 78, 79, 80

SKU: MDS20M1

See full description
Specifications for Planet Micro Drill Set - 20 HSS Twist Drills 0.3mm-1.5mm
  • Material
    High-Speed Steel
  • Product Type
    Micro Drill Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome