A095 and A002 TiN tip coated jobber drills are ideal for machining steel with their TiN coating for added wear resistance. They are optimsed for greater stiffness across the diameter range, whilst the bright body finish improves performance in cutting ductile metals with an efficient flute geometry which aids chip evacuation. Comes supplied in robust case for easy portability and storage.
Features and Benefits
• Manufactured form high speed steel for optimal durability
• TiN coating for added wear resistance
• Greater stiffness across the diameter range
• Bright body finish for efficiency cutting ductile metals
• Improved flute geometry aids chip evacuation
Contents
• 29 Pieces Set contains: Range: 1/16" - 1/2" in 1/64" increments
• 19 Pieces Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0mm
• 25 Pieces Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5, 13.0mm
• 91 Pieces Set contains: Range: 1.0mm - 10.0mm in 0.1mm increments
Standards
• Manufactured To DIN 338
Typical Applications
• Drilling
• Metals
• Steel
Standards Met:
BS 328,DIN 338
Case Type:
Metal
Finish/Coating:
TiN Tipped
Material:
High-Speed Steel
Cutting Direction:
Right Hand
Flute Construction:
Ground flutes