0
1

Set of 10 HSS Long Series Drills 2-10.00MM

Order Code: ZT1132676X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Set contains: 2.0 x 85mm, 2.5 x 95mm, 3.0 x 100mm, 3.5 x 112mm, 4.0 x 119mm, 4.5 x 126mm, 5.0 x 132mm, 6.0 x 139mm, 8.0 x 165mm, 10.0 x 184mm.

Specifications for Set of 10 HSS Long Series Drills 2-10.00MM
  • Number of Pieces
    10
  • Drill Material
    High Speed Steel
  • Size System
    Metric
  • Drill Size Included
    10.0x184mm
    6.0x139mm
    8.0x165mm
    5.0x132mm
    4.5x126mm
    2.5x95mm
    4.0x119mm
    3.0x100mm
    3.5x112mm
    2.0x85mm
  • Minimum Drill Size
    2mm
  • Maximum Drill Size
    10mm
  • Standards Met
    BS 328
  • Case Type
    Plastic
  • Material
    High Speed Steel
  • Drill Length Type
    Long Series
  • System of Measurement
    Metric
  • Range
    2 to 10mm
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Black Oxide
  • Flute Construction
    Ground Flute
  • Size Increment
    0.5mm
  • Coolant Delivery
    External
  • Shank Type
    Straight
  • Shank Diameter Tolerance
    F11
  • ISO Category
    P
    K
    N
  • Drill Diameter Tolerance
    H8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome