Set of 15 HSS-Cobalt S/S Drills 1/16"-1/2" X 1/32"

Order Code: ZT1132738X

£82.99 Inc VAT (20%)
£109.9924.5% off
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

Point Angle: 135. Helix angle: Normal. Web thickness: Strengthened. Relief angle: Normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufacturing Standard: DIN338.

Specifications for Set of 15 HSS-Cobalt S/S Drills 1/16"-1/2" X 1/32"
  • Size Increment
    1/32in
  • Flute Construction
    Ground Flute
  • Case Type
    Metal
  • Minimum Drill Size
    1/16in
  • Maximum Drill Size
    1/2in
  • Drill Size Included
    1/16in to 1/2in x 1/32in
  • System of Measurement
    Inch
  • Finish/Coating
    Bronze
  • Number of Pieces
    15
  • Drill Length Type
    Standard Length
  • Cutting Direction
    Right Hand
  • Standards Met
    DIN 338B
    BS 328
  • Material
    Cobalt High Speed Steel
  • ISO Category
    P
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome