0
1

Set of 15 HSS Drills 1/16-1/2" X 1/32"

Order Code: ZT1132711X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Set contains: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/3", 3/8", 13/32", 7/16", 15/32" and 1/2".

Specifications for Set of 15 HSS Drills 1/16-1/2" X 1/32"
  • Size Increment
    1/32in
  • Standards Met
    ANSI B94-11M
    BS 328
    DIN 338N
  • System of Measurement
    Inch
  • Cutting Direction
    Right Hand
  • Minimum Drill Size
    1/16in
  • Drill Size Included
    1/16in to 1/2in x 1/32in
  • Finish/Coating
    Black Oxide
  • Material
    High Speed Steel
  • Maximum Drill Size
    1/2in
  • Number of Pieces
    15
  • Drill Length Type
    Standard Length
  • Flute Construction
    Ground Flute
  • Case Type
    Metal
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome