0
1
2

Set of 19 HSS Drills 1-10.00MM X 0.5MM

Order Code: ZT1132700X

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£39.354%
10 +£37.718%


Description

Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5 and 10.0mm.

Specifications for Set of 19 HSS Drills 1-10.00MM X 0.5MM
  • Case Type
    Metal
  • Number of Pieces
    19
  • Drill Size Included
    1mm to 10mm x 0.5mm
  • Finish/Coating
    Black Oxide
  • Cutting Direction
    Right Hand
  • Maximum Drill Size
    10mm
  • Minimum Drill Size
    1mm
  • Size Increment
    0.5mm
  • System of Measurement
    Metric
  • Drill Length Type
    Standard Length
  • Material
    High Speed Steel
  • Standards Met
    ANSI B94-11M
    BS 328
    DIN 338N
  • Flute Construction
    Ground Flute
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome