0
1
2

Set of 21 HSS Drills 1/16-3/8" X 1/64"

Order Code: ZT1132710X

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Contents: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64" and 3/8".

Specifications for Set of 21 HSS Drills 1/16-3/8" X 1/64"
  • Finish/Coating
    Black Oxide
  • System of Measurement
    Inch
  • Drill Length Type
    Standard Length
  • Maximum Drill Size
    1/2in
  • Flute Construction
    Ground Flute
  • Case Type
    Metal
  • Size Increment
    1/64in
  • Minimum Drill Size
    1/16in
  • Standards Met
    BS 328
    DIN 338N
    ANSI B94-11M
  • Number of Pieces
    21
  • Drill Size Included
    1/16in to 3/8in x 1/64in
  • Cutting Direction
    Right Hand
  • Material
    High Speed Steel
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome