0
1
2

Set of 51 HSS Drills 1-6.00MM X 0.1MM

Order Code: ZT1132727X

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Set contains: 1.0, 1.1, 1.2, 1.3, 1.4, 1.5, 1.6, 1.7, 1.8, 1.9, 2.0, 2.1, 2.2, 2.3, 2.4, 2.5, 2.6, 2.7, 2.8, 2.9, 3.0, 3.1, 3.2, 3.3, 3.4, 3.5. 3.6, 3.7, 3.8, 3.9, 4.0, 4.1, 4.2, 4.3, 4.4, 4.5, 4.6, 4.7, 4.8, 4.9, 5.0, 5.1, 5.2, 5.3, 5.4, 5.5, 5.6, 5.7, 5.8, 5.9 and 6.0mm.

Specifications for Set of 51 HSS Drills 1-6.00MM X 0.1MM
  • Finish/Coating
    Black Oxide
  • Maximum Drill Size
    6mm
  • Size Increment
    0.1mm
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • System of Measurement
    Metric
  • Standards Met
    ANSI B94-11M
    BS 328
    DIN 338N
  • Case Type
    Metal
  • Drill Size Included
    1.0mm to 6.0mm x 0.1mm
  • Minimum Drill Size
    1mm
  • Number of Pieces
    51
  • Drill Length Type
    Standard Length
  • Flute Construction
    Ground Flute
  • Shank Diameter Tolerance
    F11
  • ISO Category
    K
    S
    P
    O
  • Drill Diameter Tolerance
    H8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome