Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Drill Sets
Set of 6 HSS Extra Length Drills 3-10.00MM
By Sherwood
Order Code:
ZT1132677X
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
1
Add to basket
Get it in
10-14
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/tools-and-machining/drill-sets/set-of-6-hss-extra-length-drills-3-10-00mm/p/ZT1132677X
Add to quotation
View all Drill Sets
Description
Set contains: 3 x 160mm, 4 x 160mm, 5 x 200mm, 6 x 200mm, 8 x 250mm, 10 x 250mm.
Tags:
#BulkDiscount
Specifications
Specifications for Set of 6 HSS Extra Length Drills 3-10.00MM
Maximum Drill Size
10mm
Number of Pieces
6
Standards Met
BS 328
Drill Size Included
10.0x250mm
3.0x160mm
4.0x160mm
5.0x200mm
6.0x200mm
8.0x250mm
Minimum Drill Size
3mm
Case Type
Plastic
Drill Material
High Speed Steel
Size System
Metric
Material
High Speed Steel
System of Measurement
Metric
Drill Length Type
Extra Length
Cutting Direction
Right Hnd
Point Angle
118°
Overall Length
160, 200, 250mm
Size Increment
1mm
Range
3 to 10mm
Finish/Coating
Black Oxide
Flute Length
100, 150, 200mm
Flute Construction
Ground Flute
Web Thickness
Standard
Shank Diameter Tolerance
F11
ISO Category
K
N
P
Coolant Delivery
External
Drill Diameter Tolerance
H8
Helix Type
Normal Helix
Flute Type
Spiral
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome