X-Line 30 Pce Titanium Drill/Driving Accessory Set (2607019324)

Order Code: ZT1456048S

£13.99 Inc VAT (20%)


Description

The X-Line drill and driving accessory set features a wide range of thirty accessories in a sturdy and durable case. The large viewing window on the front of the case makes it easy to recognise the individual accessories, Clear details about contents and application instructions are marked on the rear with everything laid out clearly on the inside.

Features and Benefits
• Manufactured from and coated with durable material for a long service life
• Stone bits provide rapid and precise product removal
• Wood bit provide precise drilling with reduced splintering and a clean finish

Contents
• 11x HSS-TiN metal drill bits: 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 6.5mm
• 4x TC-masonry drill bits: 4mm, 5mm, 6mm, 7mm
̉• 4x wood drill bits: 4mm, 5mm, 6mm, 8mm
• 10x screwdriver bits, 25mm overall length: Philips: No.1, No.2, No.3, pozidriv: No.1, No.2, No.3
• 1x countersink

See full description
Specifications for X-Line 30 Pce Titanium Drill/Driving Accessory Set (2607019324)
  • MFR Part No.
    2607019324
  • Case Type
    Plastic Carry Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome