0
1
2
3

X0900051 Drill Bit & Accessory Set (103 Piece)

Order Code: ZT3141420S

£17.39 Inc VAT (20%)


Description

XTrade X0900051 Drill Bit & Accessory Set (103 Piece)
The XTrade X0900051 Drill Bit & Accessory Set has 103 Pieces in a handy injection moulded carry storage case. It includes 35 Drill Bits in various sizes suitable for drilling in concrete, metal and wood. Also 53 Screwdriver Bits in in Pozi, Slotted, Phillips, Torx and Hex in both 25mm and 50mm lengths. 7 Nut Setters in 5, 6, 8, 10, 11, 12, 13mm and 4 Hole saws in 32, 38, 44 and 54mm.

Contains:
19 Metal Drill Bits
5 Masonry Drill Bits
9 Wood Drill Bits
2 Spade Bits
40 Screwdriver Bits
13 Long Screwdriver Bits
1 Bit Holder
7 Nut Setters
1 Countersink
1 Hole Saw Adapter
4 Holesaw Blades
1 Allan Key
Specification:
Part Number: X0900051
Quantity: 103 Piece
Case Size: 310 x 205 x 52mm

See full description
Specifications for X0900051 Drill Bit & Accessory Set (103 Piece)
  • Product Type
    Drill Bit & Accessory Set
  • Case Size
    310 x 205 x 52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome