0
1
2

Z3219 1-13.00MM X 0.5 HSS Ground Flute Metric Jobber Drill Set - 25 Pieces

Order Code: ZT1132704X

£43.99 Inc VAT (20%)


Description

Application: For materials forming long and short chips such as steel up to 1000 N/mm2, cast iron, malleable iron, sintered iron, German steel, AISi-alloys (Si 11%). Right hand cutting, straight shank, 118 point angle, steam oxide surface finish. Up to 3.00mm bright finish. Complete with metal case.

Point angle: 118.
Helix angle: normal.
Web thickness: standard.
Relief angle: 10-20.
Tolerance of diameter: h8.
Tolerance of shank: f11.
Manufactured to BS 328/DIN338RN.

Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13mm. In 0.5mm increments.

See full description
Specifications for Z3219 1-13.00MM X 0.5 HSS Ground Flute Metric Jobber Drill Set - 25 Pieces
  • Standards Met
    DIN 338
  • MFR Part No.
    5073975
  • Size Increment
    0.5mm
  • Drill Size Included
    1mm to 13mm x 0.5mm
  • Drill Length Type
    Standard Length
  • Number of Pieces
    25
  • Case Type
    Tin
  • Flute Construction
    Ground Flute
  • Material
    High Speed Steel
  • Finish/Coating
    Black Oxide
  • Cutting Direction
    Right Hand
  • System of Measurement
    Metric
  • Maximum Drill Size
    13mm
  • Minimum Drill Size
    1mm
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome