Drill Bit Sharpener Replacement Grinding Wheel - Aluminium Oxide (MS2002)

Order Code: ZT1025992X

£2.99 Inc VAT (20%)


Description

Grinds correct tip angles and restores cutting edges. The grinding jig has different
angles for correct tip geometry. Accurately precision grinds the correct tip and relief angles. Cam action ensures correct tip rake and chisel edge. Tough silicon carbide wheel. Sharpens all major drill bit types, 3 - 13mm.

Specifications for Drill Bit Sharpener Replacement Grinding Wheel - Aluminium Oxide (MS2002)
  • Includes
    (2) Replacement Nylon Bearings
    Fitting Instructions
  • MFR Part No.
    MS2002E
  • Type
    Sharpener Wheel
  • Maximum Compatible Drill Bit Size
    13mm
  • Minimum Compatible Drill Bit Size
    3mm
  • Wheel Material
    Aluminium Oxide
  • Compatible Drill Bit Size
    3 - 13
  • For Use With
    Power Drills
    Drill Bits
  • Material
    Aluminium Oxide
  • Item
    Drill Sharpeners
  • Grinder Type
    Aluminium Oxide
  • Suitable For
    2001 Sharpener

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome