Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Drilling Accessories
Handheld Re-threading Tool 3.5mm Tap
By Newlec
Order Code:
ZT5092473S
£8.39
Inc VAT (20%)
£8.99
6.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/tools-and-machining/drilling-accessories/handheld-re-threading-tool-3-5mm-tap/p/ZT5092473S
Add to quotation
View all Drilling Accessories
Description
Newlec HANDHELD RE-THREADING TOOL 3.5MM TAP Power Tools - Hole S (NEW2625) NLRT3.5
Tags:
#ReducedPrice
Specifications
Specifications for Handheld Re-threading Tool 3.5mm Tap
Length
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome