Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Power Tools
/
Power Drills
/
Drilling Accessories
Rethreader STD Reach 4.0mm
By Armeg
Order Code:
ZT5027562S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/drilling-accessories/rethreader-std-reach-4-0mm/p/ZT5027562S
Add to quotation
View all Drilling Accessories
Description
Armeg RETHREADER STD REACH 4.0MM CIR Range - Accessories ERT04.0
Specifications
Specifications for Rethreader STD Reach 4.0mm
Diameter
4.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome