0
1
2
3
4

Snap/Pc/12 Snappy 12.7mm (1/2in) Plug Cutter with 1/4in Hex Shank

Order Code: ZT1198479X

£21.99 Inc VAT (20%)


Description

Standard Plug Cutter made from tool steel, creates plugs in wood to suit drill countersinks.

• Plugs are very slightly tapered.
• Recommended for use with a pillar drill.
• Use on timber to make plugs/pellets to plug screw holes.

Specifications:
Shank Diameter. 1/4in Hex
Plug Size. 12.7mm (1/2in)
Taper range approx. 12.6 - 12.8mm
Outside diameter. 19mm

See full description
Specifications for Snap/Pc/12 Snappy 12.7mm (1/2in) Plug Cutter with 1/4in Hex Shank
  • Type
    Plug Cutter
  • MFR Part No.
    SNAP/PC/12
  • Item
    Plug Cutter
  • Product Type
    Plug Cutter