0
1
2
3
4

Snap/Qc Snap/Qc Snappy 1/4" Hex Quick Chuck with 3/8" Hex Shank

Order Code: ZT1198480X

£13.99 Inc VAT (20%)


Description

This is fitted into a standard 3/8 inch key or keyless chuck.

• Trend Snappy attachments or any direct drive 1/4 inch hex bits can then 'snap' in effortlessly.

• Six flats on the shank ensure precise location in the chuck.

• A spring loaded outer sleeve makes it easy to remove attachments.

Specifications:

Chuck Diameter 23mm.
Overall Length 56mm.
Shank Diameter 3/8 Hex.

See full description
Specifications for Snap/Qc Snap/Qc Snappy 1/4" Hex Quick Chuck with 3/8" Hex Shank
  • MFR Part No.
    SNAP/QC
  • Type
    Hex Quick Chuck
  • Item
    Hex Quick Chuck
  • For Use With
    Power Drills

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome