01923 50L Dust and Chip Collector

Order Code: ZT1415332X

£129.99 Inc VAT (20%)


Description

This 50-litre dust and chip collector is a high-filtration tool, ideal for small workshops using benchtop machinery and power tools. Designed to trap debris and contaminants down to 0.5 microns, it features a powerful 1.2kW motor with a 30,000rpm speed, ensuring effective suction for a clean workspace. The unit operates on a 230V (13amp) supply, has a quick-action clamp for easy emptying, and includes a 1.8m inlet hose. With a 100mm hose diameter and a 5-piece adaptor set (sizes 105, 70, 45, 40, and 35mm), it provides flexible connections for various tools and applications.

Features and Benefits
• 50-litre collection capacity with high-filtration for efficient debris management
• Powerful 1.2kW motor with 30,000rpm speed for effective suction
• Quick-action clamp for easy and quick drum emptying
• 100mm inlet with adaptable 5-piece set for versatile tool compatibility

See full description
Specifications for 01923 50L Dust and Chip Collector
  • Type
    Dust Extractor
  • Model Number
    01923
  • Includes
    5 Piece Dust Collector Adaptor Set (01935)
    1.8m Extractor Hose
  • MFR Part No.
    1923
  • Power Source
    Electric
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome