0
1
2
3
4
5

01996 Metal Dust Collector

Order Code: ZT3288681S

£539.99 Inc VAT (20%)


Description

The SIP Metal Dust Collector delivers powerful airflow for at-source metal grinding extraction in workshop or manufacturing environments. Compatible with a variety of grinding, linishing and fettling equipment, this easy-to-manoeuvre dust collector is suitable for processing ferrous and non-ferrous metals and stainless steel.

SIP Dust Collection systems are essential for safely collecting metal dust and particles during metalwork processes.

Applications & uses: Compatible with SIP Linishers and SIP Bench Grinders. Suitable for use with fettling tables. Suitable for ferrous, non-ferrous metals, plus stainless steel.

• Powerful brushless induction motor (0.75kW/1hp)
Fitted with a high-efficiency, low maintenance motor for heavy-duty, long life use.
• High-powered air impeller
The fitted motor powers an impeller which generators 1100 cubic metres of volumetric flow to collect dust and particles into a flame-retardant bag.
• Two collection inlets
Two port outlets allow collection of materials from more than one machine at the same time.
• Easy-access collection tray
An easy-access materials collection tray is integrated into the base of the machine for easy metal waste disposal.
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 01996 Metal Dust Collector
  • Input Supply
    230v (13A)
  • Motor Power
    750w (1hp)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome