Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Dust Collectors & Accessories
1100W 50 Litre Dust Extractor
By Lumberjack
Order Code:
ZT1002133S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/dust-collectors-and-accessories/1100w-50-litre-dust-extractor/p/ZT1002133S
Add to quotation
View all Dust Collectors & Accessories
Description
Lumberjack 1100W Dust Extractor Chip Collector 50L
Specifications
Specifications for 1100W 50 Litre Dust Extractor
Type
Dust Extractor
MFR Part No.
LUM00005
Depth
410mm
Height
100mm
Colour
Red
Width
630mm
Material
Metal
Length
410mm
Application
Wood
Additional Features
Spacious 50L Tank
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome