0
1
2
3
4

ABS3880 400 L Twin Bag Wood Chip Dust Extractor with Triple Inlet 230V

Order Code: ZT1718311S

£669.99 Inc VAT (20%)


Description

Holzmann ABS3880 twin bag wood chip dust extractor for extarcting large volumes of wood chip waste and saw dust. Features include sturdy steel construction, powerful 3300 W induction motor, high suction performance, 3880 m3/h airflow, 400 L capacity waste collection bag (2 x 200L), large heavy cotton filter bag for good filtration performance. The machine also comes with three 100 mm Ø extraction inlets which allows for dust extraction from three machines at the same time. The 4 x swivel castors make the machine highly mobile and allow for easy movement around the workshop. The ABS3880 dust extractor is the ideal solution for medium to large sized workshops extracting wood waste from several machines.

See full description
Specifications for ABS3880 400 L Twin Bag Wood Chip Dust Extractor with Triple Inlet 230V
  • Supply Voltage
    230V
  • Motor Power
    3300W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome