0
1
2

DSB12 Dust Suppression Bottle 12L

Order Code: ZT3961630S

£53.99 Inc VAT (20%)


Description

Keep your working environment dust-free with the Abracs DSB12
The Abracs DSB12 Dust Suppression Bottle is designed to overcome the build up of dust and grime created during cutting, drilling and grinding applications, in all working environments, for maximum user safety. It comes with a 4 Metre anti-kink hose, with fixing, to prevent flats and allow for a steady flow of water with a universal hose connection. The 10cm funnel allows for quick and easy filling, while the robust, wide handle makes for ease of use while wearing protective gloves. The pressure release valve enables the user to release stored pressure when the job is complete. Made from industrial quality polythene with a reinforced base.

Features:
10cm funnel for easy filling
12L max capacity for long lasting supply
Hose connection with universal fitting
Hose fixing keeps hose secure
4 Metre anti-kink hosepipe
Pressure release valve releases stored pressure
Storage compartment
Comes With:
4 Metre hose
Specification:
Capacity: 12 Litres

See full description
Specifications for DSB12 Dust Suppression Bottle 12L
  • Product Type
    Dust Suppression Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome