GDE 18V-12 Dust Extractor

Order Code: ZT3594501S

£69.99 Inc VAT (20%)


Description

The most compact and ergonomic cordless cord less dust extractor. Cordless design making a comfortable drilling even in overhead applications for 6mm to 10mm holes. Thank you to the large, ergonomically designed unlocking buttons, allowing you to grasp a convenient one- handed operation. Equipped with centred LED light, you can achieve the perfect illumination on the drilling area.

Features and Benefits
• High precision due to the positioning of the drill bit
• Automatic power on / off for convenience
• Dust collection of 99.97% making it highly convenient

See full description
Specifications for GDE 18V-12 Dust Extractor
  • Power Source
    Battery
  • Length
    140mm
  • Supply Voltage
    18V
  • Width
    321mm
  • MFR Part No.
    1600A028H6
  • Type
    Dust Extractor
  • Height
    208mm
  • Power Take-off
    No
  • Weight
    1120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome