0
1
2

GDE 68 Multi-purpose Dust Extraction for Large Drilling Diameters - 1 600 A00 1G7

Order Code: ZT1253687X

£44.99 Inc VAT (20%)


Description

GDE 68 Multi-Purpose Dust Extraction For Large Drilling Diameters

• For clean, tidy operation and less cleaning work afterwards
• Easy to use: simply connect to a dust extractor
• Tool-independent: functions with all drilling tools
• Heavy Duty
• Max drilling dia - 68mm
• Height 250mm
• Width 143mm

See full description
Specifications for GDE 68 Multi-purpose Dust Extraction for Large Drilling Diameters - 1 600 A00 1G7
  • Type
    Dust Extractor
  • For Use With
    All Bosch Drilling Tools
  • Model Number
    1600A001G7
  • MFR Part No.
    1600A001G7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome