0
1
2
3
4
5
6

Quick Click 9m Hose Reel with Power Tool Adapter Hose and Cleaning Accessories

Order Code: ZT4905860S

£509.99 Inc VAT (20%)


Description

Heavy Duty Stainless Steel Hose Reel, perfect for the workshop dust collection set-ups and includes Cen-Tec Systems Quick Click hose and adaptor system and clean-up tools. Cen-Tec Systems’ hose with universal power tool adaptor set is engineered to connect a wide range of major power tool brands to your home shop vacuum for recovery of the debris and dust generated during the use of the power tool, keeping you and your shop clean while protecting you from airborne particulate that can harm your health. The adaptors are designed to be versatile with most unique and tool industry typical connections.
The five piece set included here has internal diameters (ID) : 19, 25, 32 and 48mm. Outer diameters (OD) : 32, 35, 42, 48 and 58mm. An air relief is designed into the bayonet fitting to allow adjustment of the air stream at the tool as necessary to prevent tools sealing to the work surface. There are two hoses included with this kit. The first is a 9m x 32mm hose which is to be used with the hose reel and power tool adaptors. The second is a 3m x 38mm hose to connect your hose reel to your shop vacuum. The vacuum end is compatible with most home shop vacuums which come with the industry standard 58mm fitting: ShopVac, Festool, Bosch, Vacmaster, Nilfisk, Makita and many more. Also included in this kit are a complete range of cleaning accessories to keep your workshop surfaces clean from dust, dirt and debris.

See full description
Specifications for Quick Click 9m Hose Reel with Power Tool Adapter Hose and Cleaning Accessories
  • Outer Diameter
    48mm
    58mm
    35mm
    42mm
    32mm
  • Internal Diameter
    19mm
    25mm
    48mm
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome