0
1
2
3
4
5
6

Quick Click Translucent Separator with 19L Plastic Collection Bin and 3m Vacuum Hose

Order Code: ZT4905863S

£129.99 Inc VAT (20%)


Description

The 98416 combines the Quick Click translucent separator with a 19l heavy duty plastic collection bin with threaded lid. Also includes a 38mm ID x 3m vacuum connection hose complete with 58mm OD adaptors for connecting the separator to a shop vacuum. An additional two 58mm OD shop vacuum adaptors are also included to fit to the separator offering a 38mm male slip end to engage the hose both in and out of the separator. Reviews confirm the Quick Click separator has proven effective in both domestic and commercial use.

The Quick Click separator design offers a wide diameter smoothed air path to increase the efficiency of the cyclonic separation of debris from the air path and optimise the power coming from your vacuums air stream
Exclusive to the Quick Click separator is the inclusion of a baffle plate that increases the effective separation of very fine debris by preventing fine dusts returning to the vacuum through the recovery tube
Truly commercial rubber gaskets assure a leak proof solution
38mm ID x 3m vacuum hose is complete with 58mm OD adaptors to connect the separator to a standard shop vacuum
19l HDPE collection bin for capturing the debris. The bin has a heavy duty threaded lid replacing the typical pry lid with the threaded solution makes it easy to empty debris and assures years of reliable service without risk of damage to the lid

See full description
Specifications for Quick Click Translucent Separator with 19L Plastic Collection Bin and 3m Vacuum Hose
  • Hose Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome