0
1
2
3
4
5
6

Quick Click Translucent Separator with 19L Plastic Collection Bin and 5m Power Tool Hose

Order Code: ZT4905850S

£149.99 Inc VAT (20%)


Description

This separator, bin and power tool hose kit combines the Quick Click translucent separator with a 19l heavy duty plastic collection bin with threaded lid. Also includes is our Quick Click shop vacuum hose with power tool adaptor set for the collection of dust and debris from many of your power tools. Reviews confirm the Quick Click separator has proven effective in both domestic and commercial use.

The Quick Click separator design offers a wide diameter smoothed air path to increase the efficiency of the cyclonic separation of debris from the air path and optimise the power coming from your vacuums air stream
Exclusive to the Quick Click separator is the inclusion of a baffle plate that increases the effective separation of very fine debris by preventing fine dusts returning to the vacuum through the recovery tube
Truly commercial rubber gaskets assure a leak proof solution
Power tool hose kit is available in 5m lengths and comes with the Quick Click five piece adaptor set (ID: 19, 25, 32, 38mm | OD: 32, 35, 42, 48 and 58mm)
19l HDPE collection bin for capturing the debris. The bin has a heavy duty threaded lid replacing the typical pry lid with the threaded solution makes it easy to empty debris and assures years of reliable service without risk of damage to the lid

See full description
Specifications for Quick Click Translucent Separator with 19L Plastic Collection Bin and 5m Power Tool Hose
  • Hose Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome