3 Piece Coloured Dust Sheet Set

Order Code: ZT5469364S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

EASY TO CLEAN: These dust sheets are simple to clean allowing for multiple uses without losing their protective quality. DURABLE AND REUSABLE: Made from robust materials these sheets can be reused multiple times providing long-lasting protection for your floors and surfaces. WATER-RESISTANT MATERIAL: Crafted from water-resistant material these dust sheets effectively shield your workspace from spills and splashes. LIGHTWEIGHT AND EASY TO HANDLE: Lightweight design makes these dust sheets easy to manoeuvre and position offering convenient coverage. IDEAL FOR PAINTING PROJECTS: Perfect for covering floors and surfaces while painting ensuring your workspace remains clean and protected. LARGE SIZE: Each sheet measures 12ft x 9ft providing ample coverage for most standard rooms. COLOURED FOR VISIBILITY: Set includes 1 orange 1 green and 1 blue dust sheet adding visibility and organisation to your project area.

See full description
Specifications for 3 Piece Coloured Dust Sheet Set
  • Product Type
    Dust Sheet Set
  • Type
    Dust Sheet
  • Number of Pieces
    3
  • Colour
    Orange
    Blue
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome