0
1
2

Cotton Twill Polythene Backed Dust Sheet 3.6 x 2.8m FAIDSPC128N

Order Code: ZT1458580S

£15.99 Inc VAT (20%)


Description

Professional quality heavy-duty dust sheet for domestic and trade use, made from 100% cotton twill with a polythene backing. Offers double protection, a cotton surface absorbs paint splashes while the poly backing prevents soak through. The Faithfull FAIDSPC128N Sheet Cotton Twill Poly has the following dimensions Size 3.6 x 2.8m (12ft x 9ft) approx.

See full description
Specifications for Cotton Twill Polythene Backed Dust Sheet 3.6 x 2.8m FAIDSPC128N
  • Type
    Dust Sheet
  • MFR Part No.
    FAIDSPC128N
  • Size
    3.6 x 2.8m
  • Material
    Cotton
  • Cover Type
    Dust Sheet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome