Dirt Trap Protection Material, White, 711.2 mm x 91.44 m, 36852

Order Code: ZT1009734X

£499.99 Inc VAT (20%)


Description

Trap dust and overspray with 3M Dirt Trap Protection Material. Our white non-woven covering material is specially created to protect paint booth walls and floors, and brighten the work areas. It gives better visibility for technicians and a more pleasant shop look for collision repair customers.

Specifications for Dirt Trap Protection Material, White, 711.2 mm x 91.44 m, 36852
  • MFR Part No.
    7000000528
  • Adhesion Type
    Static Cling
  • Dimensions
    91.44m x 711.2mm
  • Type
    Masking Film
  • Overall Width
    0.7m
  • Sheet Material
    Polythene
  • Form
    Sheet Roll
  • Overall Length
    91.44m
  • Reusability
    Single Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome