Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Dustsheets
Dust Sheet - on A Roll 2m x 50m
By Harris
Order Code:
ZT1009719X
£4.99
each
Inc VAT (20%)
£99.80 minimum order value
£5.99
16.5% off
Add to basket
Minimum order quantity: 20.
Currently unavailable
Unavailable
GBP
99.80
https://www.zoro.co.uk/shop/tools-and-machining/dustsheets/dust-sheet-on-a-roll-2m-x-50m/p/ZT1009719X
Add to quotation
View all Dustsheets
Description
For protecting furniture, flooring and carpets whilst decorating.
Tags:
#ReducedPrice
Specifications
Specifications for Dust Sheet - on A Roll 2m x 50m
Overall Width
2ft
Reusability
Multiple Use
Overall Length
50ft
Type
Dustsheet
Sheet Material
Cotton
Form
Sheet
Adhesion Type
None
Dimensions
50m x 2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome