Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Dustsheets
Dust Sheets Economy Natural Cotton 9ft X 12ft
By Soudal
Order Code:
ZT3287980S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/dustsheets/dust-sheets-economy-natural-cotton-9ft-x-12ft/p/ZT3287980S
Add to quotation
View all Dustsheets
Description
Economy Dust Sheet. 9Ft X 12Ft Natural Cotton Sheet
Tags:
#BulkDiscount
Specifications
Specifications for Dust Sheets Economy Natural Cotton 9ft X 12ft
Product Type
Dust Sheet
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome