Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Dustsheets
Dust Sheets Heavy Duty Natural Cotton 9ft X 12ft
By Soudal
Order Code:
ZT3287941S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/dustsheets/dust-sheets-heavy-duty-natural-cotton-9ft-x-12ft/p/ZT3287941S
Add to quotation
View all Dustsheets
Description
Heavy Duty Cotton Calico Dust Sheet. 9Ft X 12Ft Natural Cotton Sheet
Tags:
#BulkDiscount
Specifications
Specifications for Dust Sheets Heavy Duty Natural Cotton 9ft X 12ft
Colour
Natural
Type
Dust Sheet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome