Glass Protector Film 600mm x 25m EVBROLGLAS25

Order Code: ZT1462553S

£26.99 Inc VAT (20%)


Description

This Everbuild Glass Protector is the ultimate self-adhesive protector, ideal for protecting glass against the mess, dirt, staining, spillages, soiling occurring during general building and decorating work. The glass protector also reduces the risk of costly scratches and with the adhesive coating on the outside. It is also easy to apply. Specifications Colour Red film. Size 600mm x 25m.

See full description
Specifications for Glass Protector Film 600mm x 25m EVBROLGLAS25
  • MFR Part No.
    EVBROLGLAS25
  • Type
    Glass Protector
  • Size
    0.6 x 25m
  • Material
    Self-adhesive
  • Cover Type
    Glass Protector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome