Rexel Nyrex Business Card Pocket Polypropylene A4 90 Micron Clear (Pack 10) 13681

Order Code: ZT1260198P

£17.99 Inc VAT (20%)


Description

Rexel Nyrex Business Card Pocket Polypropylene A4 90 Micron Clear (Pack 10) 13681 Nyrexô is the UK's No.1 brand for premium quality pockets and folders, providing protection of important documents since 1960 - long life guaranteed. Nyrex A4 Business Card Pockets have welded locations for storing up to 20 business cards. Manufactured from premium weight polypropylene material, ensuring strength and durability they have a multi punched reinforced strip, and the glass clear finish means cards can be photocopied without removal.

See full description
Specifications for Rexel Nyrex Business Card Pocket Polypropylene A4 90 Micron Clear (Pack 10) 13681
  • Material
    Polypropylene
  • Colour
    Transparent
  • Type
    Business Card Holders
  • Form
    Card File Additional Pockets
  • Size
    A4
  • Capacity
    200 Cards
  • Weight
    10g
  • Dimensions (W x D x H)
    230x310x3mm
  • For Use With
    Most Standard Ring Binders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome