0
1

Roll & Stroll Contract Carpet 600mm x 100m

Order Code: ZT1009733X

£42.99 Inc VAT (20%)


Description

Roll & Stroll Contract Carpet Protector is the ultimate clear self adhesive carpet protection system. With the adhesive coating on the outside Roll & Stroll Contract Carpet Protector is easy to unwind, safer than dustsheets and has a multitude of uses across all trade sectors. Totally waterproof Roll & Stroll Contract Carpet Protector protects against paint spillage, and is tough enough not to tear or rip. Clear Branded Film. Can be used for professional use when decorating or simply as protection against domestic spills.

Features and Benefits
• Supplied as a 100 metre roll to effectively cover a large area
• Self-adhesive backing that easily clings to carpets without damaging them
• Completely waterproof construction protects carpets against spillages on carpets and is easy to clean
• Reverse wound adhesive ensures that the product is easy to apply with minimum user effort
• Can be left down for up to 4 weeks without leaving any residue on your carpet
• Designed to not crinkle after applying to create a smooth and simple to clean surface
• Bolstered safety when compared to dust sheets, as the film reduces the risk of tripping

Typical Applications
• Painting
• Decorating
• DIY

See full description
Specifications for Roll & Stroll Contract Carpet 600mm x 100m
  • Overall Length
    100m
  • Overall Width
    0.6m
  • Form
    Sheet Roll
  • Dimensions
    0.6m x 100m
  • Type
    Masking Film
  • Sheet Material
    Polythene
  • Reusability
    Single Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome