Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Dustsheets
StairRunner (Dust Sheet) Natural Cotton 24ft X 3ft
By Soudal
Order Code:
ZT3287856S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/dustsheets/stairrunner-dust-sheet-natural-cotton-24ft-x-3ft/p/ZT3287856S
Add to quotation
View all Dustsheets
Description
Heavy Duty Cotton Twill Stair Runner. 24Ft X 3Ft Natural Cotton Sheet
Tags:
#BulkDiscount
Specifications
Specifications for StairRunner (Dust Sheet) Natural Cotton 24ft X 3ft
Material
Cotton
Type
Stair Runner
Colour
Natural
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome