4200-520 Linear Electronic Edge Finder

Order Code: ZT1002034X

£44.99 Inc VAT (20%)


Description

4x highly visible red indicator lights placed at intervals of 90˚ around the body of the instrument.
Main Body and Cylindrical Contact manufactured from high quality tool steel, hardened to 60 HRC.

Will read off any electrically conductive material.
Illuminates instantly when probe touches work edge.

Repeatability: 0.0002”
Cylindrical probe dia.: 0.200”
Shank dia.: 0.500”
Overall Length: 4”
Battery: 1x 23-A-12V

See full description
Specifications for 4200-520 Linear Electronic Edge Finder
  • Shank Diameter
    0.157
  • Body Diameter
    23mm
  • Overall Length
    118mm
  • Contact Diameter
    0.2
  • Stem Type
    Parallel-ended
  • MFR Part No.
    4200-520
  • Tool Type
    Edge Finder