827MA Edge Finder
0
1

827MA Edge Finder

Order Code: ZT1027129PCopy

£33.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This single end edge finder is ideal for locating flats, straight edges, shoulders, grooves, round work, studs, dowels, center points and scribed lines. The product's body and contacts are made of tool steel, hardened, ground and lapped to close tolerances for diameter and concentricity. Complete with an attractive, protective case.

Features and Benefits
• Manufactured from hardened tool steel for durability
• Supplied in a protective case for easy storage and transport of your tool
• Effective way of locating flats, straight edges, shoulders, grooves, round work, studs, dowels, centre points and scribed lines for true versatility

Typical Applications
• Construction
• Manufacturing
• Engineering

See full description
Specifications for 827MA Edge Finder
  • Body Diameter
    10mm
  • Contact Diameter
    6mm
  • MFR Part No.
    827MA
  • Tool Type
    Edge Finder
  • Tip Material
    Steel
  • Stem Type
    Cone shaped