Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Set Up & Alignment Tools
Edge and Centre Finders
Blanking Plate 1 Gang 86 x 86mm Brushed Stainless Steel
By Novar ED&S
Order Code:
ZT4978989S
£17.99
Inc VAT (20%)
£18.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/edge-and-centre-finders/blanking-plate-1-gang-86-x-86mm-brushed-stainless-steel/p/ZT4978989S
Add to quotation
View all Edge and Centre Finders
Description
Novar ED&S BLANKING PLATE 1 GANG 86X86MM BRUSHED STAINLESS STEEL Aspect K24330BSS
Tags:
#ReducedPrice
Specifications
Specifications for Blanking Plate 1 Gang 86 x 86mm Brushed Stainless Steel
Material
Metal
Colour
Silver
Type of Fastening
Engage (snap)
Imprint/Indication
Without imprint
Applications
Blank plate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome